Beli selang tygon di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tygon Tygon Tubing 3350 with mm Size (Selang)
    Mulai

    Rp9.999.900

    Tygon Tygon Tubing 3350 with mm Size (Selang)
    atribut:
    • Operating Temperature Range (°C): -80-+204
  2. AS ONE Tube Silicone Tygon 3350 Sanitary Millimeter Size (Selang Silikon)
    Mulai

    Rp4.799.900

    AS ONE Tube Silicone Tygon 3350 Sanitary Millimeter Size (Selang Silikon)
    atribut:
    • Maximum Length (m): 15
    • Material: Platinum vulcanized silicon
    • Operating Temperature Range (°C): 80 to + 204
  3. Tygon Tubing (Selang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.699.900

    Tygon Tubing (Selang)
    atribut:
    • Length (m): 7.5
    • Hardness (Shore A): 64
    • Heat Resistance Temperature (°C): 135
  4. AS ONE Tigon Tube
    Mulai

    Rp3.999.900

    AS ONE Tigon Tube
    atribut:
    • Maximum Length (m): 15
    • Material: Platinum vulcanized silicon
    • Temperature Range (°C): 80 to + 204
  5. Tygon Tubing Laboratory Formula 2375 (Selang)
    25%
    Mulai

    Rp2.399.900

  6. Tygon Food & Beverage PVC Tubing (Selang Makanan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp429.900

    Tygon Food & Beverage PVC Tubing (Selang Makanan)
    Deskripsi:
    Ultrasoft PVC tubing is the softest and most flexible tubing for applications requiring food-safe tubing. Tubing easily twists and bends around curves, changes direction, and resists collapsing under pressure. This lighter weight tubing is not reinforced for use with lower pressures.
    atribut:
    • UNSPSC: 31231313
    • Color: Clear
    • Flexibility: Flexible
  7. Mr. Flex Nylon Tubing Hose (Selang Nilon)
    Mulai

    Rp7.900

    Mr. Flex Nylon Tubing Hose (Selang Nilon)
    Deskripsi:
    Mr Flex Nylon TubingKegunaan untuk angin, air, minyak
    atribut:
    • Color: Assorted
    • Temperature Range (°C): -51 to 91
    • Working Pressure at 70°F (psi): 225
  8. Mirage Copy Paper A4 70gsm (Kertas HVS / Fotocopy)
    Rating:
    99% of 100
    (56)
    Mulai

    Rp37.900

    Mirage Copy Paper A4 70gsm (Kertas HVS / Fotocopy)
    atribut:
    • Color: White
    • Number of Sheets: 500
    • Paper Weight (gsm): 70
    • Size: A4
    • Size (mm): 210x297
  9. ACE OLDFIELDS Bak Cat Hitam
    Rating:
    100% of 100
    (1)
    Mulai

    Rp16.900

    ACE OLDFIELDS Bak Cat Hitam
    Deskripsi:
    Wadah untuk menampung cat dengan 7 kegunaan dan 3 benefit tambahan didalamnya.
  10. Master Flex Tygon Tubing (Selang Fleksibel)
    Mulai

    Rp6.299.900

    Master Flex Tygon Tubing (Selang Fleksibel)
    Deskripsi:
    Crystal clear and flexible while also being long-lasting and crack-resistant.Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipmentPrecision extruded to tight tolerances for high repeatability, accuracy and reproducibilityGlobal market leader in range of formulations for most extensive chemical compatibilityRegulatory approvals to match your unique applicationAlways in stock-most formulations and sizes available to ship same dayTubing Inner Diameter: 0.13 mmDesigned for optimal operation in your Ismatec pumps.Applications: General laboratory, food and beverage, biopharmaceutical, analytical instrumentsSterilize by autoclave or ethylene oxide gas.For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
  11. NIPPON PAINT Wall Paint Komilex 4.5kg (Cat Dinding / Tembok)
    Mulai

    Rp109.900

    NIPPON PAINT Wall Paint Komilex 4.5kg (Cat Dinding / Tembok)
    Deskripsi:
    KOMILEX adalah cat tembok interior yang berkualitas dengan bahan dasar vinyl akrilik. KOMILEX hadir dengan pilihan warna yang menarik dan lapisan yang halus dan tahan lama (dengan Teknologi Anti-Pudar), cat ini dapat digunakan untuk tembok dan langit-langit berbahan dasar beton, plaster, papan, asbes, mortar, batako, dll; baik yang baru atau yang sudah pernah dicat.DATA APLIKASI Aplikasi : Kuas, rol, atau spray.Pelarut : Air.Pengenceran : - 5-10% (kuas, rol).- 10-20% (air spray).- 0-10% (airless spray).Ketebalan yang Dianjurkan : 30 - 40 µ.Jumlah Lapisan yang Dianjurkan : Minimal 2 lapis.Daya Sebar Teoritis : 9-11 m²/kg/lapis.Waktu Pengeringan Kering Sentuh : 15 menit.Kering Keras : 1 jam.(Tergantung pada suhu dan kelembaban).Interval Pengecatan Selanjutnya : 2 jam.
    atribut:
    • Size (kg): 4.5
    • Paint Type: Acrylic vinyl
    • Texture: Matt
    • Theoretical Coverage (m²/kg/layer): 9 - 11
    • Non Volatile (%): 52 - 57
    • Specific Gravity (kg/L): '1.52 - 1.62 at 25°C
  12. Trilliun Hose Spiral (Selang Spiral / Selang Hisap)
    25%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp26.900

    Trilliun Hose Spiral (Selang Spiral / Selang Hisap)
    Deskripsi:
    Selang PVC Trilliun Spiral. Selang PVC Trilliun Spiral sangat baik untuk digunakan pada aplikasi tekanan tinggi untuk penyedotan dan penyaluran air yang terbuat dari gabungan bahan PVC lunak dan keras. Selang PVC Trilliun Spiral diproduksi dengan menggunakan mesin yang canggih dan modern, serta terbuat dari bahan baku PVC yang berkualitas tinggi sehingga Selang PVC Trilliun Spiral memiliki kekuatan impak dan ketahanan yang tinggi untuk aplikasi bertekanan besar. Selang PVC Trilliun Spiral memiliki dinding bagian dalam yang mulus sehingga aliran yang lancar bisa tercapai. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Fleksibel. - Dinding bagian dalam yang mulus sehingga aliran yang lancar bisa tercapai. - Kuat terhadap berbagai bahan kimia. - Kuat dan tahan lama. - Ketahanan impak yang tinggi. - Tahan terhadap abrasi dan korosi. - Elastis. - Kuat untuk aplikasi penyedotan dan penyaluran bertekanan tinggi.
    atribut:
    • Color: Blue
  13. Tygon Tpe Tube (C- Flex R)
    Mulai

    Rp4.099.900

    Tygon Tpe Tube (C- Flex R)
    atribut:
    • AS ONE Part Number: 1-3987-01
    • Inner Diameter x Outer Diameter x Thickness (mm): phi3.18xphi6.35x1.59
    • Operating Temperature Range (°C): -46-135
  14. MSA V-SERIES Stretch Energy-Absorbing Lanyard
    Mulai

    Rp3.199.900

    MSA V-SERIES Stretch Energy-Absorbing Lanyard
    atribut:
    • Thread/Stitching: Polyester
    • Length Max. (m): 2
    • Snaphook Material: Aluminium
    • Product Styles: Twin, Stretch
    • Standards: EN 354:2010
    • Web Material: Polyester
  15. monotaro Silicone Tube (Selang Silikon)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp8.900

    monotaro Silicone Tube (Selang Silikon)
    Deskripsi:
    Produk ini juga sering disebut dengan Silikon Tube
    atribut:
    • Hardness: 50±5A
    • Material: Silicon rubber
    • Operating Temperature Range (°C): -40~200
  16. Luminarc Glass Regal Stem (Gelas Kaca)
    Mulai

    Rp21.900

    Luminarc Glass Regal Stem (Gelas Kaca)
    atribut:
    • Capacity (ml): 330
Daftar Harga selang tygon Terbaru October 2026
Tygon Tygon Tubing 3350 with mm Size (Selang)Rp9.999.900
AS ONE Tube Silicone Tygon 3350 Sanitary Millimeter Size (Selang Silikon)Rp4.799.900
Tygon Tubing (Selang)Rp4.699.900
AS ONE Tigon TubeRp3.999.900
Tygon Tubing Laboratory Formula 2375 (Selang)Rp2.399.900
Tygon Food & Beverage PVC Tubing (Selang Makanan)Rp429.900
Mr. Flex Nylon Tubing Hose (Selang Nilon)Rp7.900
Mirage Copy Paper A4 70gsm (Kertas HVS / Fotocopy)Rp37.900
ACE OLDFIELDS Bak Cat HitamRp16.900
Master Flex Tygon Tubing (Selang Fleksibel)Rp6.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)